Shop All Polybag Sealers
Sealer Sales
8" KF-Series Hand Sealer w/ Round Seal Width, Blue
Mfr # KF-200Hrnd
Zoro # G206581706
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 8"
- Seal Width Round
- Length 13
- Includes Kit includes two elements and two PTFE covers
Product Information
- Brand Sealer Sales
- MFR # KF-200Hrnd
- Zoro # G206581706
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 8" |
Seal Width | Round |
Length | 13 |
Height | 6 |
Width | 3 |
Details
Item | Bag Sealers - Impulse - Hand |
Heat Sealing Type | Impulse |
Includes | Kit includes two elements and two PTFE covers |
Color | Blue |
Thickness | Up to 5mil single side; 10mil double |
Voltage | 110V |
Tape Application | Seal and cut - for shrink wrapping |
Description
Features:
Seal Length: 8"
Seal Width: Round for Shrink Wrapping
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Seal Length: 8"
Seal Width: Round for Shrink Wrapping
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930GT)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES 35" W-Series Long Foot Sealer, w/ 2.7mm Seal Width (WN-900F)
- SEALER SALES 18" KF-Series Foot Sealer w/ 2.5mm Seal Width (KF-450F)
- SEALER SALES 18" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-450T)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-300CS-220V)
- SEALER SALES 20" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-520H)
- Sealer Sales Shipping & Packing Bags