Shop All Vacuum Pack Machines
Sealer Sales
6" x 12" Channel Vacuum Pouches, 100pcs, 100PK
Mfr # MR-0612-100
Zoro # G006581579
product price: $22.65
/pk 100, $0.23/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Non-chamber machines; home vacuum sealers
- Thickness 3.5mil channeled film with 4mil smooth poly/nylon
- Color Clear / Embossed
- Material Poly/Nylon
- Overall Width 6"
Product Information
- Brand Sealer Sales
- MFR # MR-0612-100
- Zoro # G006581579
- Country of Origin United States
- Category Vacuum Pack Machines
Dimensions
Overall Width | 6" |
Overall Length | 12" |
Details
Item | Vacuum Bags - Channelled |
For Use With | Non-chamber machines; home vacuum sealers |
Thickness | 3.5mil channeled film with 4mil smooth poly/nylon |
Color | Clear / Embossed |
Material | Poly/Nylon |
Description
FEATURES:
Bag size: 6" x 12"
Box Qty: 100pcs
Suitable for home vacuum sealers such as FoodSaver, Seal-A-Meal, Fresh Guard, PRO-2300 series, FoodShell, and many more
Meets FDA guidelines for food usage
Great for storing and freezing applications
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3.5mil channeled film with 4mil smooth poly/nylon
Channeled (embossed) vacuum bags are designed for non-chamber machines. These bags have a special embossed surface which creates channels for the air to be pulled directly from the pouch itself. Channel vacuum pouches will virtually stop oxygen from penetrating through the bags. Using a vacuum bag will significantly extend the shelf life and flavor of your food, as well as prevent freezer burn and dehydration loss, eliminating waste.
Bag size: 6" x 12"
Box Qty: 100pcs
Suitable for home vacuum sealers such as FoodSaver, Seal-A-Meal, Fresh Guard, PRO-2300 series, FoodShell, and many more
Meets FDA guidelines for food usage
Great for storing and freezing applications
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3.5mil channeled film with 4mil smooth poly/nylon
Channeled (embossed) vacuum bags are designed for non-chamber machines. These bags have a special embossed surface which creates channels for the air to be pulled directly from the pouch itself. Channel vacuum pouches will virtually stop oxygen from penetrating through the bags. Using a vacuum bag will significantly extend the shelf life and flavor of your food, as well as prevent freezer burn and dehydration loss, eliminating waste.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Adjustable 1in. Leg (2A-8662100)
- REVENT Hi Limit Control (50298302)
- MAGIKITCHEN PRODUCTS Ignition Wire (60126101)
- T&S BRASS Swivel Kit, 3/8 Npt X 50' Hose Reel (019561-45)
- SEALER SALES 11" x 50ft Channel Vacuum Roll, 50ft (ZP-ROLL-11-50)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- SEALER SALES 8" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0812-100)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer (AVS-20)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- WESTON BRANDS Vac Sealer Maintenance Kit for PRO-2100, 2300, 3000 (08-0501-W)
- Sealer Sales Vacuum Pack Machines