Shop All Polybag Sealers
Sealer Sales
51" W-Series Long Hand Sealer w/ 2.7mm Seal Width
Mfr # WN-1300H
Zoro # G506581635
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 51"
- Seal Width 2.7mm
- Length 5
- Width 63
Product Information
- Brand Sealer Sales
- MFR # WN-1300H
- Zoro # G506581635
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 51" |
Seal Width | 2.7mm |
Length | 5 |
Width | 63 |
Height | 13 |
Details
Item | Bag Sealers - Impulse Sealer |
Heat Sealing Type | Impulse |
Voltage | 110V |
Color | White |
Thickness | Up to 5mil single side; 10mil double |
Tape Paper Weight | 47-lbs |
Description
W-Series Long Hand Sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability. Round wires can be ordered for cut and seal applications, but the long hand sealers can also be ordered with sliding cutters. Blade would cut approximately 3⁄4" above the seal. Machine film rollers are also available.
Manufacturer’s kit includes two heating elements and a blade (if cutter unit is ordered).
Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing.
FEATURES
Longer seal lengths for specialized sealing needs
All metal construction
No warm-up time
Heavy duty construction
Seal Length: 51"
Seal Width: 2.7mm
Manufacturer’s kit includes two heating elements and a blade (if cutter unit is ordered).
Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing.
FEATURES
Longer seal lengths for specialized sealing needs
All metal construction
No warm-up time
Heavy duty construction
Seal Length: 51"
Seal Width: 2.7mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 36", Kraft, 5/Bundle (56EC41)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case (EP2236160BX)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- SEALER SALES 3in. x 10yds 5mil PTFE Cover (TC-300-5-10)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 5mm Seal Width (TISA-455)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-450DT)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-200H)
- SEALER SALES Bag Sealer w/ Trimmer (3/8") (SL-605K)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 2mm Seal Width (TISA-452)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width w/ Sliding Cutter (KF-200HC)
- Sealer Sales Shipping & Packing Bags