Shop All Polybag Sealers
Sealer Sales
40 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width
Mfr # FS-1000H
Zoro # G311631464
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sealer Sales
- MFR # FS-1000H
- Zoro # G311631464
- UPC # 702403653844
- Country of Origin China
- Category Polybag Sealers
Description
The FS-1000H long hand sealers offer a longer sealing length for wider sealing applications. Seal length is 39.4'' with a 2.8mm seal width.Easy to Operate: Set the timer, insert the bag between the sealing bar and sealing platform. Press down on the seal bar and release the bar after the timer light turns off. It is recommended that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.Features: Portable All metal construction No warm-up time Equipped with an electronic timer to control sealing time Durable and economical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Field Flex, 4-1/8" x 7" Size, PK3 (OR71FX)
- BOX PACKAGING Instapak Quick® Room Temperature Expandable Foam Bags, 18"W x 18"L, 36/Pack (IQRT20)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- SEALER SALES 20" KF-Series Hand Sealer w/ Round Seal Width (KF-520Hrnd)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SEALER SALES 24" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-600A)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8)
- Sealer Sales Polybag Sealers