Shop All Packing Tapes
Sealer Sales
3/4in. X 36yds 3mil PTFE Adhesive
Mfr # TA-075-3-36
Zoro # G808540224
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE coated fiberglass tape complete with silicone adhesive
- Tape Thickness 3mil
- Tape Width 3/4"
- Tape Length 36 yards
- Tape Color Brown
Product Information
- Brand Sealer Sales
- MFR # TA-075-3-36
- Zoro # G808540224
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yards |
Details
Tape Backing Material | PTFE coated fiberglass tape complete with silicone adhesive |
Tape Thickness | 3mil |
Tape Color | Brown |
Tape Application | tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear |
For Use With | Sealer Sales Heat Sealers |
Description
3/4in. X 36yds 3mil PTFE AdhesiveSold as an individual roll.We recommend replacing the bottom PTFE adhesive strip 1/2in. wide sticky backed-remove the liner every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Dry Erase White Board - Steel Surface - Aluminum Frame - 36 x 24 (B880023)
- SEALER SALES Drive Belt for HL-M810 Band Sealer (HL-M810-26)
- KANTEK Acrylic Stapler (AD-80)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 5 1/2", Red, 1000/Case (PL453)
- SEALER SALES 1in. X 10yds 3mil PTFE Adhesive (TA-100-3-10)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- Sealer Sales Packing Tapes