Shop All Polybag Sealers
Sealer Sales
24" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width
Mfr # W-600A
Zoro # G606581795
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 24"
- Seal Width 2.7mm
- Length 14
- Thickness Up to 5mil single side; 10mil double
Product Information
- Brand Sealer Sales
- MFR # W-600A
- Zoro # G606581795
- UPC # 700064108697
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 24" |
Seal Width | 2.7mm |
Length | 14 |
Height | 8 |
Width | 27 |
Details
Item | Bag Sealers - Impulse - Table-Top Auto |
Heat Sealing Type | Impulse |
Thickness | Up to 5mil single side; 10mil double |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Tape Paper Weight | 68-lbs |
Voltage | 110V |
Color | White |
Description
W-Series automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-Series automatic sealer is equipped to seal materials up to 24" wide and 10mil total thickness depending on model. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 24" / 600mm
Seal Width: 2.7mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 24" / 600mm
Seal Width: 2.7mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Lemon Drop, PK80 (2019042)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- GHENT Cork Bulletin Board 60x48", Aluminum Frame (AK45)
- CHARTPAK Template, Circle AndId, Cl (1002PI)
- SEALER SALES 24" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS605)
- SEALER SALES Sealer Sales Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel (FRM-1120LD)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES 30" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-750H)
- SEALER SALES 8" W-Series Table-Top Direct Heat Sealer w/ 10mm Meshed Seal Width - PTFE Coated (WNS-200D)
- SEALER SALES 18" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS455)
- Sealer Sales Shipping & Packing Bags