Shop All Polybag Sealers
Sealer Sales
24" TISF Series Foot Sealer w/ 2mm Seal Width
Mfr # TISF-602
Zoro # G906581624
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 24"
- Seal Width 2mm
- Thickness Up to 5mil single side; 10mil double
- Includes Footswitch, working table, Manufacturer’s replacement kit includes two elements
Product Information
- Brand Sealer Sales
- MFR # TISF-602
- Zoro # G906581624
- UPC # 702403997887
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 24" |
Seal Width | 2mm |
Details
Item | Bag Sealers - Impulse - Foot Operated |
Heat Sealing Type | Impulse |
Thickness | Up to 5mil single side; 10mil double |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Voltage | 110V |
Color | Blue |
Description
Our TISF-series foot sealers come in a light blue in 12", 18" and 24" lengths with a 2mm or a 5mm wide seal. Holes are predrilled for an optional imprinter attachment. Sealer comes with a 26" pedestal (sit-down operation), a 2" base and an adjustable foot control.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Seal Length: 24"
Seal Width: 2mm
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Seal Length: 24"
Seal Width: 2mm
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 4 oz Clear PET Plastic Slim Cylinder Round Bottle- 24-410 Neck Finish (022623)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- ROARING SPRING Canary Recycled Legal Pad, 40 Pg, Pk12 (74713)
- ZORO SELECT Staple Remover, Pinch, 2-1/2 In, Black, PK3 (2WFR2)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-200H)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- SEALER SALES Stainless Steel Bag Sealer w/ Trimmer (3/8") (SL-606STK)
- SEALER SALES 18" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-455AT)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- SEALER SALES Vertical, Right Feed w Dry Ink Coding (HL-M810II_RtoL)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6PS)
- Sealer Sales Polybag Sealers