Shop All Polybag Sealers
Sealer Sales
20" KF-Series Hand Sealer w/ Round Seal Width
Mfr # KF-520Hrnd
Zoro # G506581765
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 20"
- Seal Width 34
- Height 8
- Tape Application Seal and cut - for shrink wrapping
Product Information
- Brand Sealer Sales
- MFR # KF-520Hrnd
- Zoro # G506581765
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 20" |
Seal Width | 34 |
Height | 8 |
Width | 4.5 |
Length | 28 |
Details
Item | Bag Sealers - Impulse - Hand Operated |
Heat Sealing Type | Impulse |
Tape Application | Seal and cut - for shrink wrapping |
Voltage | 110V |
Thickness | Up to 5mil single side; 10mil double |
Includes | Kit includes two elements and two PTFE covers |
Color | Blue |
Description
Features:
Seal Length: 20"
Seal Width: Round for Shrink Wrapping
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Seal Length: 20"
Seal Width: Round for Shrink Wrapping
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A995)
- ENCORE PACKAGING Premium Pistol Grip Dispenser (EP-675-2)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.375"W, PK10 (252328)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width w/ Sliding Cutter (KF-200HC)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SEALER SALES 3in. x 10yds 5mil PTFE Cover (TC-300-5-10)
- SEALER SALES 24" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS605)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-150CST-220V)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 2mm Seal Width (TISA-452)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- Sealer Sales Shipping & Packing Bags