Shop All Packing Tapes
Sealer Sales
1in. X 36yds 3mil PTFE Adhesive
Mfr # TA-100-3-36
Zoro # G008540239
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE coated fiberglass tape complete with silicone adhesive
- Tape Thickness 3mil
- Tape Width 1"
- Tape Length 36 yards
- Tape Color Brown
Product Information
- Brand Sealer Sales
- MFR # TA-100-3-36
- Zoro # G008540239
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yards |
Details
Tape Backing Material | PTFE coated fiberglass tape complete with silicone adhesive |
Tape Thickness | 3mil |
Tape Color | Brown |
Tape Application | tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear |
For Use With | Sealer Sales Heat Sealers |
Description
1in. X 36yds 3mil PTFE AdhesiveSold as an individual roll.We recommend replacing the bottom PTFE adhesive strip 1/2in. wide sticky backed-remove the liner every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- ZORO SELECT Corrugated Boxes, 3" x 3" x 3", Kraft, 25/Bundle (55VG02)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Pink Color Family (61044)
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- SEALER SALES 1/2in. X 36yds 10mil PTFE Adhesive (TA-050-10-36)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- SEALER SALES 1in. X 10yds 3mil PTFE Adhesive (TA-100-3-10)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- US TAPE BENCH TAPE ADHSV 12'X.5"" (50006)
- Sealer Sales Packing Tapes