Shop All Polybag Sealers
Sealer Sales
18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated
Mfr # W-450DT
Zoro # G006581661
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 18"
- Seal Width 15mm
- Voltage 110V
- Color White
Product Information
- Brand Sealer Sales
- MFR # W-450DT
- Zoro # G006581661
- UPC # 768563761232
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 18" |
Seal Width | 15mm |
Details
Item | Bag Sealers - Direct Heat - Foot Operated |
Heat Sealing Type | Direct |
Voltage | 110V |
Color | White |
Tape Paper Weight | 45-lbs |
Thickness | Up to 20mil thickness |
Description
FEATURES:
Easy to operate
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
German manufactured temperature controller
PTFE coated jaws
Seal length: 18" (450mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed (++) seal bars while the model #s ending in DTS are equipped with serrated (==) seal bars.
Depending on the model of the sealer, material up to 18" wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26", but an optional 36" stand is also available.
W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.
Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.
Easy to operate
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
German manufactured temperature controller
PTFE coated jaws
Seal length: 18" (450mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed (++) seal bars while the model #s ending in DTS are equipped with serrated (==) seal bars.
Depending on the model of the sealer, material up to 18" wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26", but an optional 36" stand is also available.
W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.
Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-61042 Twist Markal Quik Stik Fluorestant Green (434-61042)
- TICONDEROGA Pencil, Pre-Sharpened, Yellow Barrel, PK12 (72067)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK200 (8871)
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- SEALER SALES 24" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-602)
- SEALER SALES 12" TISF Series Foot Sealer w/ 5mm Seal Width (TISF-305)
- SEALER SALES Stainless Steel Bag Sealer w/ Trimmer (3/8") (SL-606STK)
- SEALER SALES Vertical, Right Feed w Dry Ink Coding (HL-M810II_RtoL)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-300CS-220V)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6PS)
- Sealer Sales Polybag Sealers