Shop All Polybag Sealers
Sealer Sales
18" W-Series Automatic Impulse Sealer w/ 5mm Seal Width
Mfr # W-455A
Zoro # G106581691
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 18"
- Seal Width 5mm
- Height 8
- Length 14
Product Information
- Brand Sealer Sales
- MFR # W-455A
- Zoro # G106581691
- UPC # 700064108673
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 18" |
Seal Width | 5mm |
Height | 8 |
Length | 14 |
Width | 21 |
Details
Item | Bag Sealers - Impulse - Table-Top Auto |
Heat Sealing Type | Impulse |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Thickness | up to 8mil single side; 16mil double |
Tape Paper Weight | 59-lbs |
Color | White |
Voltage | 110V |
Description
W-Series automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-Series automatic sealer is equipped to seal materials up to 24" wide and 15mil total thickness depending on model. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 18" / 450mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 18" / 450mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Tie-Dye Name Tags/Self-Adhesive Labels, 90/Set (3745)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- MELISSA & DOUG Farm Friends Hand Puppets (9080)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- SEALER SALES KF Series 12" Direct Heat Foot Sealer with 10mm Wide Seal Width, Meshed (KF-300DF)
- SEALER SALES 18" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-452)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-300DT)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 5mm Seal Width (TISA-455)
- GLOBAL INDUSTRIAL 12 Hand Impulse Sealer With 2mm Seal Width (244222)
- Sealer Sales Shipping & Packing Bags