Shop All Polybag Sealers
Sealer Sales
18" TISF Series Foot Sealer w/ 2mm Seal Width
Mfr # TISF-452
Zoro # G406581612
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 18"
- Seal Width 2mm
- Voltage 110V
- Color Blue
Product Information
- Brand Sealer Sales
- MFR # TISF-452
- Zoro # G406581612
- UPC # 768563761461
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 18" |
Seal Width | 2mm |
Details
Item | Bag Sealers - Impulse - Foot Operated |
Heat Sealing Type | Impulse |
Voltage | 110V |
Color | Blue |
Thickness | Up to 5mil single side; 10mil double |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Description
Our TISF-series foot sealers come in a light blue in 12", 18" and 24" lengths with a 2mm or a 5mm wide seal. Holes are predrilled for an optional imprinter attachment. Sealer comes with a 26" pedestal (sit-down operation), a 2" base and an adjustable foot control.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Seal Length: 18"
Seal Width: 2mm
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Seal Length: 18"
Seal Width: 2mm
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Square HMIG Reactivity Label 2-7/8"H x 7/8"W, Multicolor, Pk500 (577LS)
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- SCHOOL SMART Plain Newsprint Arithmetic Paper, 8-1/2 x 11 Inches, Canary, 500 Sheets (385CN-SS)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, White (KF-300H-WHITE)
- SEALER SALES 18" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-455AT)
- SEALER SALES 8" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-200Hrnd)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-300H)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- SEALER SALES 12" KF-Series Foot Sealer w/ 5mm Seal Width (KF-305F)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- Sealer Sales Shipping & Packing Bags