Shop All Product Packaging Containers & Supplies
Sealer Sales
18 FSSeries Foot Sealer w 8mm Seal Width
Mfr # FS-458F
Zoro # G307198414
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sealer Sales
- MFR # FS-458F
- Zoro # G307198414
- UPC # 702403997979
- Country of Origin China
- Category Product Packaging Containers & Supplies
Description
Our FSSeries Foot Sealers are ideal for highvolume poly bag sealing and other thermoplastic sealing Available in 14, 18, and 26 lengths with an 8mm seal width, the FSSeries foot sealers are capable of sealing 1520 bagsminute Depending on the model of the sealer, materials up to 26 wide and a total thickness of 20mil can be sealed These sealers allow you to keep your hands free for quicker and more accurate sealing The machines are also equipped with a plugin timer Once the timer is set, the sealer provides a consistently flat sealFSSeries Sealers are light blue in color Depending on the model of the sealer, materials up to 24 wide with a 16 mil total thickness can be sealed The sealers include a 26 pedestal, a 2 base, adjustable work table, and adjustable foot control The manufacturer's replacement kit includes two elements, a sheet of PTFE cover and tools Elements are easily replaceable due to the clip type element holderEasy to Operate Set the timer Insert the bag between the two sealing bars and press down on the foot board Hold down the foot board for an additional 23 seconds after the timer light goes off to set the sealFEATURES Ideal for high volume sealing Plugin electronic time for variable control All metal construction No warmup time Sits on rectangular base for stability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- BROTHER LC406XLYS INKvestment High-Yield Ink, 5,000 Page-Yield, Yellow (LC406XLYS)
- SHURTAPE Water-Activated Packaging Tape, Brown, PK8 (WP 100)
- SHARPIE Twin Tip Black Ultra Fine Tip Permanent Marker (32101)
- SEALER SALES OnPak Ultrasonic Dot Line Sealer (OnPak_Dot-Line)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- SEALER SALES 14 FSSeries Foot Sealer w 8mm Seal Width (FS-358F)
- SEALER SALES 8lb 3.6kg Metallized Stand Up Zip Pouches, 500PK (MUB8P02-NZ)
- SEALER SALES Hand Wheel Sealer w 5mm Seal Width (HWS-802HW)
- SEALER SALES Hand Wheel Sealer w 10mm Seal Width (HWS-803HW)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- Sealer Sales Product Packaging Containers & Supplies