Shop All Polybag Sealers
Sealer Sales
18" Automatic Foot Impulse Sealer w/ 5mm Seal Width
Mfr # KS-FS455
Zoro # G106581646
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 18"
- Tape Paper Weight 118-lbs
- Width 22
- Height 35
Product Information
- Brand Sealer Sales
- MFR # KS-FS455
- Zoro # G106581646
- UPC # 702403653028
- Country of Origin China
- Category Polybag Sealers
Dimensions
Seal Length | 18" |
Width | 22 |
Height | 35 |
Length | 21 |
Details
Item | Bag Sealers - Impulse - Foot Operated |
Heat Sealing Type | Impulse |
Tape Paper Weight | 118-lbs |
Voltage | 110V |
Color | Blue |
Includes | Footswitch, working table; Manufacturer's kit includes 2 heating elements and 1 PTFE cover. |
Thickness | up to 8mil single side; 16mil double |
Features | Semi-automatic - jaws will open and close per settings |
Description
The KS-FS Series automatic foot impulse sealers are ideal for high volume poly bag and other thermoplastic sealing. The KS-FS455 is equipped to seal materials up to 18" wide and 15mil total thickness. This sealer allows you to keep both hands free for quicker and more accurate sealing. The unit operates using impulse sealing and is controlled by a circuit board. The sealer is equipped with a digital display for easy timer settings. Once correct settings have been established, consistent seals will be maintained automatically. The KS-FS series are standalone automatic foot sealer which does not require a tabletop to place the sealer.
FEATURES:
Impulse sealing - no warm up time needed
Digital display
Dual mode operation: auto or manual
Foot switch allows a hands free operation
Standalone unit with no need for table
Includes electric foot switch and work table
Seal Length: 18" / 450mm
Seal Width: 5mm
Unit ships via LTL freight only
The manufacturer's replacement kit includes 2 heating elements and 1 PTFE cover.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
FEATURES:
Impulse sealing - no warm up time needed
Digital display
Dual mode operation: auto or manual
Foot switch allows a hands free operation
Standalone unit with no need for table
Includes electric foot switch and work table
Seal Length: 18" / 450mm
Seal Width: 5mm
Unit ships via LTL freight only
The manufacturer's replacement kit includes 2 heating elements and 1 PTFE cover.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Red Handle (V95-1025)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- GET READY KIDS Friends with Disabilities Play Figures (629)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- SEALER SALES 12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated (W-300DATS)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- SEALER SALES KF-150CST w/ Adjustable Temperature Controller (KF-150CSTA)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 2mm Seal Width (TISA-452)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- Sealer Sales Polybag Sealers