Shop All Product Packaging Containers & Supplies
Sealer Sales
14 FSSeries Foot Sealer w 8mm Seal Width
Mfr # FS-358F
Zoro # G907198364
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sealer Sales
- MFR # FS-358F
- Zoro # G907198364
- UPC # 702403997962
- Country of Origin China
- Category Product Packaging Containers & Supplies
Description
Our FSSeries Foot Sealers are ideal for highvolume poly bag sealing and other thermoplastic sealing Available in 14, 18, and 26 lengths with an 8mm seal width, the FSSeries foot sealers are capable of sealing 1520 bagsminute Depending on the model of the sealer, materials up to 26 wide and a total thickness of 20mil can be sealed These sealers allow you to keep your hands free for quicker and more accurate sealing The machines are also equipped with a plugin timer Once the timer is set, the sealer provides a consistently flat sealFSSeries Sealers are light blue in color Depending on the model of the sealer, materials up to 24 wide with a 16 mil total thickness can be sealed The sealers include a 26 pedestal, a 2 base, adjustable work table, and adjustable foot control The manufacturer's replacement kit includes two elements, a sheet of PTFE cover and tools Elements are easily replaceable due to the clip type element holderEasy to Operate Set the timer Insert the bag between the two sealing bars and press down on the foot board Hold down the foot board for an additional 23 seconds after the timer light goes off to set the sealFEATURES Ideal for high volume sealing Plugin electronic time for variable control All metal construction No warmup time Sits on rectangular base for stability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- SAUNDERS Clipboard 1/2", Clear (21565)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-3)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 18 1/2" x 9", Kraft, 20/Bundle (22XL76)
- SEALER SALES 18 FSSeries Foot Sealer w 8mm Seal Width (FS-458F)
- SEALER SALES Hand Wheel Sealer w 5mm Seal Width (HWS-802HW)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- SEALER SALES Hand Wheel Sealer w 10mm Seal Width (HWS-803HW)
- SEALER SALES 8lb 3.6kg Metallized Stand Up Zip Pouches, 500PK (MUB8P02-NZ)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- Sealer Sales Product Packaging Containers & Supplies