Shop All Packing Tapes
Sealer Sales
1/2in. X 10yds 6mil PTFE Adhesive
Mfr # TA-050-6-10
Zoro # G608540226
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE coated fiberglass tape complete with silicone adhesive
- Tape Thickness 6mil
- Tape Width 1/2"
- Tape Length 10 yards
- Tape Color Brown
Product Information
- Brand Sealer Sales
- MFR # TA-050-6-10
- Zoro # G608540226
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 10 yards |
Details
Tape Backing Material | PTFE coated fiberglass tape complete with silicone adhesive |
Tape Thickness | 6mil |
Tape Color | Brown |
Tape Application | tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear |
For Use With | Sealer Sales Heat Sealers |
Description
1/2in. X 10yds 6mil PTFE Adhesive Sold as an individual roll.We recommend replacing the bottom PTFE adhesive strip 1/2in. wide sticky backed-remove the liner every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Red (UBC63602)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.020"X100Ft, Red Plastic Dispenser (FTA730519035PR)
- OIC Pushpins, Steel Point, 1/4"Dia x 1/2"L, 200/PK, AST 200PK (OIC35710)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- SEALER SALES 1/2in. X 36yds 10mil PTFE Adhesive (TA-050-10-36)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- Sealer Sales Packing Tapes