Shop All Packing Tapes
Sealer Sales
1/2in. X 10yds 3mil PTFE Adhesive
Mfr # TA-050-3-10
Zoro # G108540269
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE coated fiberglass tape complete with silicone adhesive
- Tape Thickness 3mil
- Tape Width 1/2"
- Tape Length 10 yards
- Tape Color Brown
Product Information
- Brand Sealer Sales
- MFR # TA-050-3-10
- Zoro # G108540269
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 10 yards |
Details
Tape Backing Material | PTFE coated fiberglass tape complete with silicone adhesive |
Tape Thickness | 3mil |
Tape Color | Brown |
Tape Application | tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear |
For Use With | Sealer Sales Heat Sealers |
Description
1/2in. X 10yds 3mil PTFE Adhesive Sold as an individual roll.We recommend replacing the bottom PTFE adhesive strip 1/2in. wide sticky backed-remove the liner every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLIGHT INDUSTRIES Stretch Film Cutter, Angled, 8 in. (FK500)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- PROAMPAC Poly Mailer, 12x15.5", REC, Grey, PK1000 (MGB1215)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BK (08888)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- SEALER SALES 1/2in. X 36yds 10mil PTFE Adhesive (TA-050-10-36)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- SEALER SALES 1in. X 10yds 3mil PTFE Adhesive (TA-100-3-10)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- INTERTAPE Intertape Polymer Group 761-F4020-05 -Ca-36 6100 Clr 48Mmx100M Ipg Hot Mlt Ctn Seal (761-F4020-05)
- Sealer Sales Packing Tape & Dispensers