Shop All Shrink Wrapping Machines
Sealer Sales
12in KF-Series Foot Sealer w/ 5mm Seal Width, Standing Operation
Mfr # KF-305F+STE+PPSE
Zoro # G210411464
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealing Capacity Up to 20 packages per minute
- Voltage 110V
- For Use With Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
- Includes Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
- Color Blue
Product Information
- Brand Sealer Sales
- MFR # KF-305F+STE+PPSE
- Zoro # G210411464
- UPC # 768563761676
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Seal Width | 5 mm |
Seal Length | 12 in |
Details
Sealing Capacity | Up to 20 packages per minute |
Voltage | 110V |
For Use With | Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse |
Color | Blue |
Thickness | Up to 5 mil single side; 10 mil double |
Sealing Type | Impulse |
Standing Operation | Yes |
Description
Seal Length: 12inSeal Width: 5MMOur KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.Our KF-Series foot sealers are available in 12in, 18in, and 24in with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24in wide and 16 mil total thickness can be sealed. The sealers include a 26in pedestal, a 2in base, an adjustable worktable and an adjustable foot control. Work table measures 12in x 6-1/2in and can adjust from 3-1/2in 9in from the sealing base. The manufacturers replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.FEATURES: Ideal for high volume sealing Plug-in electronic time for variable control All metal construction No warm-up time Sits on rectangular base for stability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Windshield Mount, Black (STWS-01-R8)
- TRANSFORMING TECHNOLOGIES Replacement Ink, Black (DC20001B)
- ZORO SELECT 1-3/8" x 2-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX7)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- ENCORE PACKAGING Orbital Wrapper Motorized Ring Wrapper 25 (EP-6700-25)
- Sealer Sales Stretch & Shrink Wrap