Shop All Polybag Sealers
Sealer Sales
12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated
Mfr # W-300DATS
Zoro # G306581798
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 12"
- Seal Width 15mm
- Width 13
- Thickness Up to 20mil thickness
Product Information
- Brand Sealer Sales
- MFR # W-300DATS
- Zoro # G306581798
- UPC # 702403998150
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 15mm |
Width | 13 |
Length | 14 |
Height | 17 |
Details
Item | Bag Sealers - Direct Heat - Table-Top |
Heat Sealing Type | Direct |
Thickness | Up to 20mil thickness |
Voltage | 110V |
Includes | Footswitch, working table |
Color | White |
Tape Paper Weight | 38-lbs |
Description
FEATURES:
Consistent seals each time
Easy to operate
Strong 15mm seal width
Serrated Seal
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
Equipped with a German manufactured temperature controller
PTFE coated jaws
Footswitch allowing hands free operation
W-300DAT(S) is a table-top direct heat sealer equipped with an electronic timer to control the sealing time. Once the correct setting has been established, consistent seals will be maintained automatically. This 12" sealer comes in ivory with a 15mm wide meshed or serrated jaws and a foot switch for a semi-automatic setting. The hot sealing bars are enclosed with a heat resistant plastic bar for safer operation.
Direct heat sealers seal all types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note direct heat sealer cannot seal polyethylene materials. Depending on the model of the sealer, material up to 12" wide and 20 mil thick can be sealed. The meshed or serrated seal width is 15mm. Equipped with a German manufactured temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Includes adjustable work table.
Easy to operate. Set the temperature depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Consistent seals each time
Easy to operate
Strong 15mm seal width
Serrated Seal
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
Equipped with a German manufactured temperature controller
PTFE coated jaws
Footswitch allowing hands free operation
W-300DAT(S) is a table-top direct heat sealer equipped with an electronic timer to control the sealing time. Once the correct setting has been established, consistent seals will be maintained automatically. This 12" sealer comes in ivory with a 15mm wide meshed or serrated jaws and a foot switch for a semi-automatic setting. The hot sealing bars are enclosed with a heat resistant plastic bar for safer operation.
Direct heat sealers seal all types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note direct heat sealer cannot seal polyethylene materials. Depending on the model of the sealer, material up to 12" wide and 20 mil thick can be sealed. The meshed or serrated seal width is 15mm. Equipped with a German manufactured temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Includes adjustable work table.
Easy to operate. Set the temperature depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- FORNEY Black Paint Marker (70819)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-200H)
- SEALER SALES Bag Sealer w/ Trimmer (3/8") (SL-605K)
- SEALER SALES 59in. W-Series Long Hand Sealer w/ 5mm Seal Width (WN-1505H)
- SEALER SALES 8" FS-Series Hand Sealer w/10mm Seal Width (PFS-200B)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7808K)
- Sealer Sales Shipping & Packing Bags