Shop All Polybag Sealers
Sealer Sales
12" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated
Mfr # W-300DT
Zoro # G006581807
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 12"
- Seal Width 15mm
- Thickness Up to 20mil thickness
- Voltage 110V
Product Information
- Brand Sealer Sales
- MFR # W-300DT
- Zoro # G006581807
- UPC # 702403998143
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 15mm |
Details
Item | Bag Sealers - Direct Heat - Foot Operated |
Heat Sealing Type | Direct |
Thickness | Up to 20mil thickness |
Voltage | 110V |
Color | White |
Tape Paper Weight | 41-lbs |
Description
FEATURES:
Easy to operate
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
German manufactured temperature controller
PTFE coated jaws
Seal length: 12" (300mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed (++) seal bars while the model #s ending in DTS are equipped with serrated (==) seal bars.
Depending on the model of the sealer, material up to 12" wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26", but an optional 36" stand is also available.
W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.
Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.
Easy to operate
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
German manufactured temperature controller
PTFE coated jaws
Seal length: 12" (300mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed (++) seal bars while the model #s ending in DTS are equipped with serrated (==) seal bars.
Depending on the model of the sealer, material up to 12" wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26", but an optional 36" stand is also available.
W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.
Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- SEALER SALES Wide Neck Bag Sealer w/trimmer (5/8") (SL-808K)
- SEALER SALES 12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated (W-300DATS)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-205HC)
- GLOBAL INDUSTRIAL Handheld Bag Sealer w/10 Rolls of Tape (352749)
- Sealer Sales Polybag Sealers