Shop All Polybag Sealers
Sealer Sales
12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width
Mfr # W-305A
Zoro # G506581550
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 12"
- Seal Width 5mm
- Thickness up to 8mil single side; 16mil double
- Width 17
Product Information
- Brand Sealer Sales
- MFR # W-305A
- Zoro # G506581550
- UPC # 700064108659
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 5mm |
Width | 17 |
Length | 14 |
Height | 8 |
Details
Item | Bag Sealers - Impulse - Table-Top Auto |
Heat Sealing Type | Impulse |
Thickness | up to 8mil single side; 16mil double |
Color | White |
Voltage | 110V |
Tape Paper Weight | 55-lbs |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Description
W-Series automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-Series automatic sealer is equipped to seal materials up to 12" wide and 15mil total thickness depending on model. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 12" / 300mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 12" / 300mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- FELLOWES ORGANIZER, FILE, WIRE, BK (FEL72112)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK35 (56JM26)
- SEALER SALES 8" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-200Hrnd)
- SEALER SALES 12" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-305AT)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- SEALER SALES 35" W-Series Foot Sealer w/ Sliding Cutter w/ 2.7mm Seal Width (WN-900C)
- SEALER SALES KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed (KF-400DF)
- SEALER SALES 8" KF-Series Hand Sealer w/10mm Seal Width w/ Sliding Cutter - WHITE (KF-210HC)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-12F1)
- Sealer Sales Polybag Sealers