Shop All Polybag Sealers
Sealer Sales
12" KF-Series Hand Sealer w/ 5mm Seal Width
Mfr # KF-305H
Zoro # G406581599
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 12"
- Seal Width 12
- Thickness up to 8mil single side; 16mil double
- Includes Kit includes two elements and two PTFE covers
Product Information
- Brand Sealer Sales
- MFR # KF-305H
- Zoro # G406581599
- UPC # 702403653547
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 12 |
Height | 7 |
Length | 18 |
Width | 3 |
Details
Item | Bag Sealers - Impulse - Hand Operated |
Heat Sealing Type | Impulse |
Thickness | up to 8mil single side; 16mil double |
Includes | Kit includes two elements and two PTFE covers |
Color | Blue |
Voltage | 110V |
Description
Features:
Seal Length: 12"
Seal Width: 5mm
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Seal Length: 12"
Seal Width: 5mm
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Orange (11045)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- ZORO SELECT ECT32 18 x 16 x 16 RSC, 18x16x16 in (60YP82)
- SEALER SALES 18" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS455)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- SEALER SALES 18" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-452)
- SEALER SALES 59in. W-Series Long Hand Sealer w/ 5mm Seal Width (WN-1505H)
- SEALER SALES 26" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-650H)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- SEALER SALES KF-150CST w/ Adjustable Temperature Controller (KF-150CSTA)
- Sealer Sales Polybag Sealers