Shop All Polybag Sealers
Sealer Sales
1-1/2in. x 36yds 5mil PTFE Cover
Mfr # TC-150-5-36
Zoro # G008540291
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Seal Thickness 5mil
- Overall Width 1-1/2"
- Overall Length 36 yards
- Tape Application Applications include release sheets on heat-sealing machines and laminate presses, release surface for paints, adhesives and food products, gaskets, seals and bearings for chemicals, oils, and gases, thermal insulation for high-temperature and chemical-resistant applications and covers on hot platens, chutes, hoppers and troughs.
- Color Brown
Product Information
- Brand Sealer Sales
- MFR # TC-150-5-36
- Zoro # G008540291
- Country of Origin United States
- Category Polybag Sealers
Dimensions
Overall Width | 1-1/2" |
Overall Length | 36 yards |
Details
Max. Seal Thickness | 5mil |
Tape Application | Applications include release sheets on heat-sealing machines and laminate presses, release surface for paints, adhesives and food products, gaskets, seals and bearings for chemicals, oils, and gases, thermal insulation for high-temperature and chemical-resistant applications and covers on hot platens, chutes, hoppers and troughs. |
Color | Brown |
Material | Standard Grade PTFE-Glass Fabric |
Description
1-1/2in. x 36yds 5mil PTFE CoverSold as individual rollPTFE cover serves as the upper barrier cloth over the heating element.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- SHARPIE Black Permanent Marker, 12 PK (32001B)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 16In (5ZZ40)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-150CST-220V)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES 24" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS605)
- SEALER SALES 20" KF-Series Hand Sealer w/ 2.6mm Seal Width w/ Sliding Cutter (KF-500HC)
- SEALER SALES Wide Neck Bag Sealer w/trimmer (5/8") (SL-808K)
- SEALER SALES 24" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-602)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- Sealer Sales Shipping & Packing Bags