Shop All Mailer Envelopes
Sealed Air
Mailer, Self-Seal, 9-1/2 x 14-1/2 in, PK100
Mfr # 39095
Zoro # G4179485
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Brown Kraft
- Width 14-1/2 in
- Length 9-1/2 in
- Material Kraft Paper Stock
- Industry Number #4
Product Information
- Brand Sealed Air
- MFR # 39095
- Zoro # G4179485
- UPC # 040036390959
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14-1/2 in |
Length | 9-1/2 in |
Size | #4 |
Interior Dimensions | 9.38 in x 13.38 in |
Envelopes/Mailers Exterior Dimensions | 9.5 in x 14.5 in |
Details
Item | Envelopes/Mailers |
Color | Golden Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #4 |
Lining | Barrier Bubble® Air Cell Cushion |
Closure Type | Self-Adhesive |
Weight | 9 lbs |
Finish | Satin |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Mailer,Self-Seal,9-1/2 x 14-1/2 in,PK100, Package Quantity 100
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches 8.9 In X 11.4 In (TP5854-50)
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- BRADY Letter Label, G, 1-1/2in.Hx7/8in.W (1530-G)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25 (65179)
- SEALED AIR Mailer, Jiffylite, 8.5X12,100 Pk (SEL39093)
- SEALED AIR Mailer, Jiffylite, 10.5X16, 25 Pk (SEL10190)
- SEALED AIR Bubble Wrap Self-Clinging Air-Cushioned 3/16 Thick 12 x 175ft (SE32781)
- BUSINESS SOURCE Envelope, Redistrip, #6, 24Lb 100PK (BSN99712)
- Sealed Air Mailing Tubes & Cartons