Shop All Mailer Envelopes
Sealed Air
Mailer, Self-Seal, 8-1/2 x 14-1/2 in, PK100
Mfr # 39094
Zoro # G4179491
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Brown Kraft
- Width 14-1/2 in
- Length 8-1/2 in
- Material Kraft Paper Stock
- Industry Number #3
Product Information
- Brand Sealed Air
- MFR # 39094
- Zoro # G4179491
- UPC # 040036390942
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14-1/2 in |
Length | 8-1/2 in |
Size | #3 |
Interior Dimensions | 8.38 in x 13.38 in |
Envelopes/Mailers Exterior Dimensions | 8.5 in x 14.5 in |
Details
Item | Envelopes/Mailers |
Color | Golden Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #3 |
Lining | Barrier Bubble® Air Cell Cushion |
Closure Type | Self-Adhesive |
Weight | 8.25 lbs |
Finish | Satin |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Mailer,Self-Seal,8-1/2 x 14-1/2 in,PK100, Package Quantity 100
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- REDI-TAG Side Tab, 1-10, White, PK104 (31001)
- AMPCO SAFETY TOOLS Shears Cutting 3" Cut Length (S-59)
- SEALED AIR Mailer, Jiffylite, 4X8, 25Pk (SEL10181)
- SEALED AIR Bubble Wrap Self-Clinging Air-Cushioned 3/16 Thick 12 x 175ft (SE32781)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL10189)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- SEALED AIR Mailer, 7-1/4 x 12 in., PK25 (10186)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6 x 10, White, PK200 (100730768)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x4", White, PK100 (39UK75)
- Sealed Air Mailer Envelopes