Shop All Mailer Envelopes
Sealed Air
Mailer, Self-Seal, 6 x 10 in., White, PK25
Mfr # 37712
Zoro # G4179589
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10 in
- Length 6 in
- Material Polypropylene
- Industry Number #0
Product Information
- Brand Sealed Air
- MFR # 37712
- Zoro # G4179589
- UPC # 040036377127
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10 in |
Length | 6 in |
Interior Dimensions | 5.13 x 8.75 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Polypropylene |
Industry Number | #0 |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble Air Cell Cushion |
Seam Type | Side |
Opening | Open End |
Finish | Fine Texture |
Flap Type | Square |
Description
Mailer,Self-Seal,6 x 10 in.,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Buildr Flr Paper 36"X50' (RBHE 36-50)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 3", 2 mil, Clear, Pk1000 (5CNE6)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200 (100729777)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- SEALED AIR Mailer, Jiffylite, 8.5X12, 25 Pk (SEL10187)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL39094)
- SEALED AIR Padded Mailer, #1, Paper Lining, Self-Adhesive, 7.25x12, Kraft, PK100 (67057)
- ZORO SELECT Packing List Envelopes, 5.5 x 7 (PL456)
- Sealed Air Mailing Tubes & Cartons