Shop All Mailer Envelopes
Sealed Air
Mailer, 4 x 8 in., PK25
Mfr # 10181
Zoro # G4179869
product price: $38.25
/pk 25, $1.53/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Brown Kraft
- Width 8 in
- Length 4 in
- Material Kraft Paper Stock
- Industry Number #000
Product Information
- Brand Sealed Air
- MFR # 10181
- Zoro # G4179869
- UPC # 040036101814
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 in |
Length | 4 in |
Size | #000 |
Interior Dimensions | 3.25 x 6.75 |
Details
Item | Envelopes/Mailers |
Color | Golden Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #000 |
Lining | Barrier Bubble Air Cell Cushion |
Closure Type | Self-Adhesive |
Finish | Satin |
Weight | 0.8 lbs |
Flap Type | Square |
Seam Type | Side |
Opening | Open End |
Description
Mailer,4 x 8 in.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 5200 Industrial Labeling Tool. Includes Rhino 5200 And Carrying (1756589)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- SWINGLINE Business Stapler 747, 25 Sheet (S7074818)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- SEALED AIR Padded Mailer, #1, Paper Lining, Self-Adhesive, 7.25x12, Kraft, PK100 (67057)
- SEALED AIR Mailer, Jiffylite, 6X10, 25Pk (SEL10185)
- SEALED AIR Mailer, 14-1/4 x 20 in., Gold Brown, PK50 (39098)
- SEALED AIR Mailer, Jiffylite, 8.5X12,100 Pk (SEL39093)
- SEALED AIR Mailer, Jiffylite, 7.3X12, 25 Pk (SEL10186)
- SEALED AIR Mailer, Jiffylite, 14.3X20, 50 Pk (SEL39098)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- Sealed Air Mailer Envelopes