Shop All Mailer Envelopes
Sealed Air
Mailer, 14-1/4 x 20 in., Gold Brown, PK50
Mfr # 39098
Zoro # G4179546
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Brown Kraft
- Width 20 in
- Length 14-1/4 in
- Material Kraft Paper Stock
- Industry Number #7
Product Information
- Brand Sealed Air
- MFR # 39098
- Zoro # G4179546
- UPC # 040036390980
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20 in |
Length | 14-1/4 in |
Size | #7 |
Interior Dimensions | 14.13 in x 18.75 in |
Envelopes/Mailers Exterior Dimensions | 14.25 in x 20 in |
Details
Item | Envelopes/Mailers |
Color | Golden Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #7 |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble® Air Cell Cushion |
Finish | Satin |
Weight | 8.5 lbs |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Mailer,14-1/4 x 20 in.,Gold Brown,PK50, Package Quantity 50
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Eraser, Whtebrd, Magnetic, 2"x4" (352)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- ISM/CCC Stick Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1602-5033)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- SEALED AIR Mailer, Jiffylite, 6X10, 25Pk (SEL10185)
- SEALED AIR Mailer, 7-1/4 x 12 in., PK25 (10186)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200 (100729777)
- SEALED AIR Mailer, Jiffylite, 8.5X12, 25 Pk (SEL10187)
- SEALED AIR Padded Mailer, #1, Paper Lining, Self-Adhesive, 7.25x12, Kraft, PK100 (67057)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #000, 4x8, Yellow Kraft, PK250 (100729776)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- Sealed Air Mailer Envelopes