Shop All Mailer Envelopes
Sealed Air
Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200
Mfr # 100729777
Zoro # G7513800
product price: $172.99
/pk 200, $0.86/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Brown Kraft
- Width 10 in
- Length 6 in
- Material Kraft Paper Stock
- Industry Number #0
Product Information
- Brand Sealed Air
- MFR # 100729777
- Zoro # G7513800
- UPC # 40036554450
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10 in |
Length | 6 in |
Compartment Size | #0 |
Size | #0 |
Interior Dimensions | 6 in x 8.75 in |
Envelopes/Mailers Exterior Dimensions | 6 in x 10 in |
Details
Item | Envelopes/Mailers |
Color | Golden Brown Kraft |
Material | Kraft Paper Stock |
Industry Number | #0 |
Closure Type | Self-Adhesive |
Weight | 5.47 lbs |
Lining | Barrier Bubble® Air Cell Cushion |
Finish | Laminate |
Expansion | 3 in |
Seam Type | Side |
Opening | Open End |
Flap Type | Square |
Description
Sealed Air Jiffylite Self-Seal Bubble Mailer, #0, Barrier Bubble Lining, Self-Adhesive Closure, 6 x 10, Golden Brown Kraft, 200/Carton
- •Superior Barrier Bubble® air cellular cushioning.
- •Laminated, heavyweight Kraft construction.
- •Seamless bottom.
- •Self-adhesive closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Morning Mis, PK80 (2014250)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- SEALER SALES Economy Series: 15"W x 19"L Semi-Automatic L-Bar Sealer, Magnet Hold, 110V (SS-1519LM)
- C-LINE PRODUCTS Badge Hldr, Vertical, 2-3/8x3-3/8", PK100 (88617)
- SEALED AIR Mailer, 7-1/4 x 12 in., PK25 (10186)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- SEALED AIR Mailer, Jiffylite, 4X8, 25Pk (SEL10181)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL39094)
- SEALED AIR Mailer, Jiffylite, 10.5X16, 25 Pk (SEL10190)
- SEALED AIR Mailer, 14-1/4 x 20 in., Gold Brown, PK50 (39098)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", White, 50/Bundle (M772BF)
- Sealed Air Mail Supplies