Shop All Mailer Envelopes
Sealed Air
Jiffy TuffGard Self-Seal Cushioned Mailer, #2, 8.5x12, White, PK50
Mfr # 100279973
Zoro # G7512960
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12 in
- Length 8-1/2 in
- Material Polypropylene
- Industry Number #2
Product Information
- Brand Sealed Air
- MFR # 100279973
- Zoro # G7512960
- UPC # 40036101227
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 8-1/2 in |
Compartment Size | #2 |
Size | #2 |
Interior Dimensions | 8.38 x 10.75 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Polypropylene |
Industry Number | #2 |
Finish | Fine Texture |
Weight | 3.8 lbs |
Features | TuffGard® Extreme—Extra cushioning for greater protection. |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble Air Cell Cushion |
Seam Type | Side |
Opening | Open End |
Flap Type | Square |
Description
Sealed Air Jiffy TuffGard Self-Seal Cushioned Mailer, #2, Barrier Bubble Lining, Self-Adhesive Closure, 8.5 x 12, White, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- HANDY POST Handy Post HP-1WD Vinyl-Double Mailbox Post (HP-1WD)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 14ft, PK125 (GWBT 12g x 14ft x 125)
- RICOH Ricoh 415010 Type T 2500 Staples Refill - Pack of 2 (415010)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #000, 4x8, Yellow Kraft, PK250 (100729776)
- SEALED AIR Mailer, Jiffylite, 4X8, 25Pk (SEL10181)
- SEALED AIR Mailer, 7-1/4 x 12 in., PK25 (10186)
- SEALED AIR Mailer, Jiffylite, 14.3X20, 50 Pk (SEL39098)
- LAVEX Stayflats White Tab-Locking Rigid Mailer #1, 100PK (442SF1SFW)
- Sealed Air Mailer Envelopes