Shop All Bubble Rolls & Wrap
Sealed Air - Fill-Air Rocket
Air Pillow Packaging Film, 8" Pillow L
Mfr # 100802290
Zoro # G8093446
Free Shipping & Returns
$930.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 in
- Roll Length 5,900 ft
- Air Pillow Width 5 in
- Air Pillow Style Air Pillow Film
- Rolls per Case 1
Product Information
- Brand Sealed Air - Fill-Air Rocket
- MFR # 100802290
- Zoro # G8093446
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 in |
Roll Length | 5,900 ft |
Air Pillow Width | 5 in |
Air Pillow Length | 8 in |
Roll Dia. | 11 in |
Core Size | 3 in dia |
Details
Air Pillow Style | Air Pillow Film |
Rolls per Case | 1 |
Roll Weight | 19 lb |
Temperature Range | 60 Degrees to 110 Degrees F |
Perforation Increments | 5 in |
Item | Air Pillow Packaging Film |
Material | Polyethylene |
Description
Air Pillow Packaging Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Envelope, Plain, No. 10, We, PK50 (75050)
- PARTNERS BRAND 12" x 15" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR121504)
- SEALER SALES Replacement Kit for KF-300HC (RK-12HC-KF-300HC)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802554)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (100699532)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699531)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- Sealed Air - Fill-Air Rocket Protective Packaging