Shop All Protective Packaging Accessories
Sealed Air - Fasfil
Paper Crumpling Machine, 2.8A @ 110V
Mfr # FF1500FS110
Zoro # G1013289
product price: $3,941.99
/ea
Free Shipping & Returns
$3,941.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Height 85 1/4 in
- For Maximum Roll Width 30 in
- For Minimum Roll Width 15 in
- Includes Floor Stand
- Frequency 50 to 60 Hz
Product Information
- Brand Sealed Air - Fasfil
- MFR # FF1500FS110
- Zoro # G1013289
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Max. Height | 85 1/4 in |
For Maximum Roll Width | 30 in |
For Minimum Roll Width | 15 in |
Width | 45 in |
Length | 45 in |
Min. Height | 71 1/2 in |
Details
Includes | Floor Stand |
Frequency | 50 to 60 Hz |
Voltage | 100 to 240V AC |
Basic Power Source | Electric |
Machine Speed | 390 fpm |
Current | 2.8 A |
Cutter Included | Yes |
Item | Paper Void Fill System |
Standards | 2006/42/EC Machinery Directive, 2014/30/EC Electromagnetic Compatibility(EMC), 2014/35/EC Low Voltage Directive, cCSAus, CE, Directive2011/65/EU RoHS Directive, FCC Class A Digital Device Pursuant to Part 15, FCC marks, PSE marks |
Phase | Single |
For Paper Basis Weight | 30 lb, 35 lb, 40 lb |
Description
Paper Void Fill System, Length 45 in, Width 45 in, Min. Height 71 1/2 in, Max. Height 85 1/4 in, For Minimum Roll Width 15 in, For Maximum Roll Width 30 in, For Paper Basis Weight 30 lb, 35 lb, 40 lb, Cutter Included Yes, Machine Speed 390 fpm, Basic Power Source Electric, Voltage 100 to 240V AC, Frequency 50 to 60 Hz, Current 2.8 A, Phase Single, Includes Floor Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- SHARP Br Mx-2310U - 1-Waste Disposal Unit (SHRMX230HB)
- ASTRO PNEUMATIC STAPLE F/ INSIDE CORNERS 50 PC V STYLE (AO7600V)
- HI-LITER Desk-Style Highlighter, Yellow, Smear Safe Nontoxic (7170907742)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- PREGIS - MINI PAKR Air Pillow Tube Film (4075468)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- SCOTCH 3M™ 178 Freezer Tape, 2.6 Mil, 3/4" x 1000', Natural, 24/Case (T934178)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 66L (244257)
- Sealed Air - Fasfil Protective Packaging