Shop All Exterior Stains & Sealers
Seal-Once
Pre-Mixed, 4 oz. Light Brown Color Sample
Mfr # SO4113
Zoro # G600943179
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Application Method Brush, Spray
- Standards Water
- Surface Wood Surfaces
- Base Type Water
Product Information
- Brand Seal-Once
- MFR # SO4113
- Zoro # G600943179
- UPC # 854734005363
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Light Brown Color |
Application Method | Brush, Spray |
Standards | Water |
Surface | Wood Surfaces |
Base Type | Water |
Features | Tints that preserve and enhance the natural beauty of wood while protecting it from harmful UV rays |
For Use With | NANO+POLY |
Application | 4 oz. (29.6 mL) |
Description
Know before you commit to a larger purchase with this 4 oz. Sample of Premixed Nano + Poly Wood Sealer. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Roller Cover Foam 9X1/4In (29)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- RUST-OLEUM 12 Oz. Allis Chambers Orange Farm & Implement Spray Paint (280135)
- ECOBOND 1 Gallon Lead Defender Off White (EC96503)
- SEAL-ONCE Pre-Mixed, 4 oz. Coastal Gray Color Sample (SO0031)
- SEAL-ONCE Pre-Mixed, 4 oz. Black Color Sample (SO0026)
- SEAL-ONCE Pre-Mixed, 4 oz. Brown Color Sample (SO0022)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer (SO7500)
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- SEAL-ONCE Black Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3121)
- CABOT Translucent CoatingNatural, Flat, 5gal (140.0003000.008)
- Seal-Once Interior and Exterior Paints and Stains