Shop All Exterior Stains & Sealers
Seal-Once
Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer
Mfr # SO3113
Zoro # G300943202
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Standards Water
- Features Mix 1 bottle with 1 gallon of Seal-Once Products
- Surface Wood Surfaces
- Base Type Water
Product Information
- Brand Seal-Once
- MFR # SO3113
- Zoro # G300943202
- UPC # 850336001802
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Light Brown Color |
Standards | Water |
Features | Mix 1 bottle with 1 gallon of Seal-Once Products |
Surface | Wood Surfaces |
Base Type | Water |
Application Method | Brush, Spray |
For Use With | SEAL-ONCE NANO, NANO+POLY, EXOTIC, MARINE and Multi-Surface Concentrate |
Application | 1 Bottle |
Description
Light Brown Color Tint. Mix 1 Tint bottle per gallon, 5 Gallon size uses 5 Tint bottles. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only. Make sure there is no tint left in the bottom of the tint bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOPAREX MASKING PAPER 3'X180' (12903)
- SHUR-LINE 4in Black Plastic Paint Tray 12050C (022384120501)
- OLD MASTER Old Masters Satin Clear Oil-Based Marine Spar Varnish 1 gal (92301)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- SEAL-ONCE Natural Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3111)
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- SEAL-ONCE Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3110)
- SEAL-ONCE Pre-Mixed, 4 oz. Cedar Color Sample (SO0023)
- SEAL-ONCE 1 GAL EXOTIC Premium Wood Sealer (SO7414)
- SEAL-ONCE 1 QT NANO + POLY Premium Wood Sealer (SO6500)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Micro-Seal HD High Solids Water Repellent (CR-2405)
- Seal-Once Exterior Stains & Sealers