Shop All Exterior Stains & Sealers
Seal-Once
Coastal Gray Color Tint, 1 Bottle Tint per Gallon of Sealer
Mfr # SO3128
Zoro # G100943211
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Features Mix 1 bottle with 1 gallon of Seal-Once Products
- Base Type Water
- Surface Wood Surfaces
- Standards Water
Product Information
- Brand Seal-Once
- MFR # SO3128
- Zoro # G100943211
- UPC # 687051814246
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Coastal Gray Color |
Features | Mix 1 bottle with 1 gallon of Seal-Once Products |
Base Type | Water |
Surface | Wood Surfaces |
Standards | Water |
Application Method | Brush, Spray |
Application | 1 Bottle |
For Use With | SEAL-ONCE NANO, NANO+POLY, EXOTIC, MARINE and Multi-Surface Concentrate |
Description
Coastal Gray Color Tint. Mix 1 Tint bottle per gallon, 5 Gallon size uses 5 Tint bottles. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only. Make sure there is no tint left in the bottom of the tint bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Gloss Black, 1 gal (K00780113-16)
- VHT PAINT Removable Coating; Gloss Clear Coat; Aerosol Can; 11 Ounce (CWRC901)
- OLD MASTERS Old Masters 81804 American Walnut Gel Stain Classics - 1 Quart (86348818040)
- RESOLVE MULTI-TOOL MULTI TOOL PAINT 11 PC (14841)
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- SEAL-ONCE Bronze Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3117)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Natural Color (SO7520)
- SEAL-ONCE 1 GAL EXOTIC Premium Wood Sealer (SO7414)
- SEAL-ONCE 1 QT SEAL ENDS ONCE Cut Ends Wood Sealer (SO6600)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-2402)
- Seal-Once Exterior Stains & Sealers