Shop All Exterior Stains & Sealers
Seal-Once
Bronze Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer
Mfr # SO3117
Zoro # G500943217
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Application Method Brush, Spray
- Standards Water
- Surface Wood Surfaces
- Base Type Water
Product Information
- Brand Seal-Once
- MFR # SO3117
- Zoro # G500943217
- UPC # 850336001840
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Bronze Cedar Color |
Application Method | Brush, Spray |
Standards | Water |
Surface | Wood Surfaces |
Base Type | Water |
Features | Mix 1 bottle with 1 gallon of Seal-Once Products |
Application | 1 Bottle |
For Use With | SEAL-ONCE NANO, NANO+POLY, EXOTIC, MARINE and Multi-Surface Concentrate |
Description
Bronze Cedar Color Tint. Mix 1 Tint bottle per gallon, 5 Gallon size uses 5 Tint bottles. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only. Make sure there is no tint left in the bottom of the tint bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Glossy, Water Base, Dark Machinery Gray, 1 gal (K11006631)
- THOMPSONS WaterSeal Transparent Chestnut Brown Waterproofing Wood Stain and Sealer 5 gal (TH.091301-20)
- RUST-OLEUM Rust-Oleum 1601186 1 qt. Watertite Waterproofing Paint Water Base - White (1601186)
- HYDE 212 5 In1 Paint Tool (2970)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- SEAL-ONCE Natural Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3111)
- SEAL-ONCE Cedar Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3110)
- SEAL-ONCE 1 GAL EXOTIC Premium Wood Sealer (SO7414)
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color (SO7524)
- VARATHANE Transparent Semi-Gloss Clear Oil-Based Triple Thick Polyurethane 11.25 oz (318291)
- Seal-Once Interior and Exterior Paints and Stains