Shop All Exterior Stains & Sealers
Seal-Once
Black Color Tint, 1 Bottle Tint per Gallon of Sealer
Mfr # SO3121
Zoro # G400943201
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size The ingredients in this product are in the TSCA inventory
- Features Mix 1 bottle with 1 gallon of Seal-Once Products
- Surface Wood Surfaces
- Standards Water
- Base Type Water
Product Information
- Brand Seal-Once
- MFR # SO3121
- Zoro # G400943201
- UPC # 850336001857
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | The ingredients in this product are in the TSCA inventory |
Details
Item | Brush, Spray |
Color | Black Color |
Features | Mix 1 bottle with 1 gallon of Seal-Once Products |
Surface | Wood Surfaces |
Standards | Water |
Base Type | Water |
Application Method | Brush, Spray |
For Use With | SEAL-ONCE NANO, NANO+POLY, EXOTIC, MARINE and Multi-Surface Concentrate |
Application | 1 Bottle |
Description
Black Color Tint. Mix 1 Tint bottle per gallon, 5 Gallon size uses 5 Tint bottles. Semi-transparent Color Tints (mixed with clear formula). Can be mixed into NANO, NANO+POLY, MARINE and EXOTIC. Mixed wood stain finish provides added UV protection from sun. Can be used in Multi-Surface Concentrate for Wood only. Make sure there is no tint left in the bottom of the tint bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Snap-n-Spray (7091)
- LINZER A8102 ROLLER 3IN MINI SET (A 8102)
- RUST-OLEUM Epoxy Paint, Safety Green, Semi-gloss, 1 gal, Depends On Activator, 9100 Series (9133402)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9003)
- SEAL-ONCE Natural Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3111)
- SEAL-ONCE Redwood Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3115)
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- SEAL-ONCE 5 GAL NANO Penetrating Wood Sealer (SO8214)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- SEAL-ONCE 1 GAL NANO Penetrating Wood Sealer (SO7214)
- RAINGUARD BRANDS 5 Gal. Plugger 25 Acrylic Sealer, Semi-Satin, Clear (CR-1526)
- Seal-Once Interior and Exterior Paints and Stains