Shop All Internal Hard Drives
Seagate Bulk
BarraCuda 2.5" HDD 500GB, ST500LM030SP
Mfr # ST500LM030
Zoro # G6810064
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buffer 128 MB
- Device Supported Desktop PC, Notebook, Storage System
- Drive Type Internal
Product Information
- Brand Seagate Bulk
- MFR # ST500LM030
- Zoro # G6810064
- UPC # 763649089200
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Buffer | 128 MB |
Device Supported | Desktop PC, Notebook, Storage System |
Drive Type | Internal |
Description
Seagate BarraCuda 2.5-inch HDD 500GB. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- BATTERYJACK PowerStar PS12-9-4Pack8 9Ah Batteries 4 APC Smart UPS RBC8 RBC23 RBC24 RBC25 RBC31 SU1400R (PS12-9-4Pack8)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- SEAGATE BULK Exos X18 Hdd Sas 18Tb, ST18000NM004J (ST18000NM004J)
- AXIOM MANUFACTURING Axiom 14Tb 12Gb/S Sas 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD14T7235S3E)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- Seagate Bulk Internal Hard Drives