Shop All Thread Cutting & Forming Screws
Seachoice
Thread Forming Screw, #12 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 747
Zoro # G3007499
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
Product Information
- Brand Seachoice
- MFR # 747
- Zoro # G3007499
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Item | Thread Forming Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Taper Pin #8 x 7 Plain ASME B18.8.2 (TP-08-7000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.043.0125)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel 50 PK (2438334)
- SEACHOICE Thread Forming Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive (757)
- SEACHOICE Thread Forming Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (736)
- SEACHOICE Thread Forming Screw, #12 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive (818)
- SEACHOICE Thread Forming Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive (904)
- SEACHOICE Thread Forming Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive (931)
- SEACHOICE Thread Forming Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive (936)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1106FWG)
- Seachoice Thread Cutting & Forming Screws