Shop All Thread Cutting & Forming Screws
Seachoice
Thread Forming Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive
Mfr # 904
Zoro # G3001987
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
Product Information
- Brand Seachoice
- MFR # 904
- Zoro # G3001987
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Item | Thread Forming Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (U51260.013.0018)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 3/4, PK50 (U39000.142.0075)
- KEYSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel (75107)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (SSDSS84)
- SEACHOICE Thread Forming Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (906)
- SEACHOICE Thread Forming Screw, #14 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive (916)
- SEACHOICE Thread Forming Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive (757)
- SEACHOICE Thread Forming Screw, #12 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive (818)
- SEACHOICE Thread Forming Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (736)
- SEACHOICE Thread Forming Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive (936)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 7000 PK (401796)
- Seachoice Thread Cutting & Forming Screws