Shop All Hose Clamps
Seachoice
Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #40, 10/Bx
Mfr # 23419
Zoro # G3003064
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 23419
- Zoro # G3003064
- Country of Origin China
- Category Hose Clamps
Description
Made of high-grade stainless steel, Seachoice marine-grade clamps offer greater corrosion resistance and are ideal for recreational boating applications. High-grade stainless steel; 5/16" Hex head; IAPMO listed Sold by the box. Max clamp diameter 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 55 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA90)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB34NHB, Pressure Line, 5 micron, Outside-In (MF0058858)
- MAKITA Inner Flange (224378-9)
- BAND-IT Heavy Duty Tool Adapter, For 2LNP6 (GRJ050)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #60, 10/Bx (23401)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #32, 10/Bx (23417)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #64, 10/Bx (23428)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #36, 10/Bx (23418)
- VELVAC Constant Torq Clamp 13/16 - 1-1/2 (022416)
- Seachoice Hose Fittings