Shop All Hose Clamps
Seachoice
Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #64, 10/Bx
Mfr # 23403
Zoro # G3010457
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 23403
- Zoro # G3010457
- Country of Origin China
- Category Hose Clamps
Description
Made of high-grade stainless steel, Seachoice marine-grade clamps offer greater corrosion resistance and are ideal for recreational boating applications. High-grade stainless steel; 5/16" Hex head; IAPMO listed Sold by the box. Max clamp diameter 4-1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- D&D Belt, VS, 0.875 x 48.5in OC (1422V480)
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #64, 10/Bx (23428)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #32, 10/Bx (23417)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #60, 10/Bx (23401)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #52, 10/Bx (23424)
- OETIKER Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10 (17800172-10)
- Seachoice Hose Clamps