Shop All Hose Clamps
Seachoice
Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #6, 10/Bx
Mfr # 23379
Zoro # G3007368
original price:
$16.95
4% off
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 23379
- Zoro # G3007368
- Country of Origin China
- Category Hose Clamps
Description
Made of high-grade stainless steel, Seachoice marine-grade clamps offer greater corrosion resistance and are ideal for recreational boating applications. High-grade stainless steel; 5/16" Hex head; IAPMO listed Sold by the box. Max clamp diameter 7/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CONTINENTAL CONTITECH 4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V900)
- FESTO Blanking Plug B-M7 (B-M7)
- SMC AUTO DRAIN FILTER BOWL 1MPA FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (AD48-A)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #60, 10/Bx (23401)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #40, 10/Bx (23394)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #10, 10/Bx (23408)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #48, 10/Bx (23423)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #52, 10/Bx (23424)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280B)
- Seachoice Hose Fittings