Shop All Hose Clamps
Seachoice
Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #16, 10/Bx
Mfr # 23386
Zoro # G3003070
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 23386
- Zoro # G3003070
- Country of Origin China
- Category Hose Clamps
Description
Made of high-grade stainless steel, Seachoice marine-grade clamps offer greater corrosion resistance and are ideal for recreational boating applications. High-grade stainless steel; 5/16" Hex head; IAPMO listed Sold by the box. Max clamp diameter 1-1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 137" Outside Length, 1/2" Top Width, 1 Ribs (A135)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF100)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- DODGE Sheave 455155, 3-3V5.00-Sds (455155)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #28, 10/Bx (23389)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #16, 10/Bx (23411)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #24, 10/Bx (23388)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- Seachoice Hose Clamps