Shop All Hose Clamps
Seachoice
Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #10, 10/Bx
Mfr # 23383
Zoro # G3010000
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 23383
- Zoro # G3010000
- Country of Origin China
- Category Hose Clamps
Description
Made of high-grade stainless steel, Seachoice marine-grade clamps offer greater corrosion resistance and are ideal for recreational boating applications. High-grade stainless steel; 5/16" Hex head; IAPMO listed Sold by the box. Max clamp diameter 1-1/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Gentoo Part A/B, Clear, Bottle, 32 oz, PK2 (4700)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- D&D Timing Belt, L, 1 x 22.5in PL, T60 (225L100)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #48, 10/Bx (23423)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #10, 10/Bx (23408)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #52, 10/Bx (23424)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #28, 10/Bx (23389)
- BREEZE Ideal Micro-Gear 1/4 in to 5/8 in. SAE 4 Silver Hose Clamp Stainless Steel Marine (359004551)
- Seachoice Hose Fittings