Shop All Wire Strippers & Crimpers
Seachoice
Ratcheting Crimp Tool For 22-10 AWG Terminals
Mfr # 61221
Zoro # G3429714
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 61221
- Zoro # G3429714
- Country of Origin Switzerland
- Category Wire Strippers & Crimpers
Description
Features Include:UL listed & CSA certified for use with Crimp 'N Seal® heat shrink terminals 22-10 AWG; Precision dies are color-coded to industry standards for an accurate crimp each time; Ratchet mechanism ensures a proper crimp each time by not releasing until cycle is complete; Compound action delivers maximum crimp force with minimal effort; Cushion grip handles ease strain on hands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drill 1/4In (52831)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/4-E (C72016)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star 228903 T-Handle Hex Wrench Set - 10 Piece (228903)
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- SEACHOICE Heavy Duty Crimping Tool For 6 Gauge to 250 MCM Range (61251)
- SEACHOICE Heavy-Duty Wire Cutters With Safety Holster, Up to #6 AWG Wire Range (61344)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- FELO 0715762681 Automatic Wire Stripper (0715762681)
- MIGHTY MAXX Pliers Crimping Tool 5-Way (083-11810)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022NV)
- Seachoice Crimping Tools