Shop All Wire Strippers & Crimpers
Seachoice
Multi-Purpose Crimp Tool
Mfr # 61211
Zoro # G3429510
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 61211
- Zoro # G3429510
- Country of Origin Unknown
- Category Wire Strippers & Crimpers
Description
When you need to strip, cut and crimp wire, turn to the SEACHOICE 61211 Multi-Purpose Crimp Tool. This multi-purpose tool features comfort grips, wire cutters, spring loaded action for multiple crimps and a safety lock mechanism. Constructed with heavy duty steel, it is color coded for insulated terminals and uninsulated terminals. The crimp nest can handle 2. 8 AWG Wire stripper/wire gauge; cuts and rethreads 4-40, 6-32, 8-32 10-24 and 10-32 machine screws; holes for wire bending and wire positioning. Get your hands on the SEACHOICE 61211 Multi Purpose Crimp Tool today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- TITAN Impact Stubby Socket Adapter Set, 3 pcs. (12061)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-4" .0001" Outside Micrometer (4112-0120)
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- SEACHOICE Heavy Duty Crimping Tool For 6 Gauge to 250 MCM Range (61251)
- SEACHOICE Heavy-Duty Wire Cutters With Safety Holster, Up to #6 AWG Wire Range (61344)
- WESTERN ENTERPRISES Western Enterprises 312-C-3 We C-3 Crimping Tool (312-C-3)
- COOPER HAND TOOLS APEX Cooper Hand Tools H.K. Porter 590-1290G 12000 Steel Strap Cutter (590-1290G)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- Seachoice Crimping Tools