Shop All Boat Motors & Parts
Seachoice
Low Perm Fuel Line Kit - Universal (without connectors), 3/8" x 6'
Mfr # 21361
Zoro # G3135300
original price:
$43.95
5% off
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 21361
- Zoro # G3135300
- Country of Origin United States
- Category Boat Motors & Parts
Description
Meets all EPA, CARB, USCG and ABYC Requirements Includes: Low permeation primer bulb, fuel line fittings, stainless steel hose clamps and 3/8" fiber-reinforced fuel line for additional strength and kink resistance. Fast priming high output primer bulb; Kink resistant heavy duty fuel line ; Compatible with ethanol blended fuels; Engineered low permeation material prevents fuel evaporation, saving fuel and money; Bulb engineered to maintain flexibility and prevent collapse in hot and cold temperatures; Industry leading vertical fuel draw for priming in any application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B, 15A, 14V (CBC-15B)
- VELVAC 2020, P, H/R, H/M, Duty, 102Ltd, Bk (714524)
- SKF Shaft Seal, 1-11/16 x 2-21/64 x 5/16", CRWA1 (16657)
- REESE Pintle And Ball Combo, 2 In (7024100)
- SEACHOICE Fuel Connector, Mercury/Mariner, Hi-Impct Nyln Male Tank Fit.1/4" NPT (20591)
- SEACHOICE Deluxe Fuel Connector For Honda, Brass - Female Hose Fitting 3/8" Barb (20461)
- SEACHOICE 12V Cube Elect.Fuel Pump Kit w/74 Micron Filter, 30 GPH, 4.5-3.0 PSI (20341)
- SEACHOICE BATTERY STRAP 42"" (78981)
- SEACHOICE 12V Cube Elect.Fuel Pump Kit w/74 Micron Filter, 30 GPH, 7.0-4.0 PSI (20351)
- SEACHOICE 10 Micron Fuel/Water Separating Filter W/See thru Bowl For Outboards (20931)
- CDI ELECTRONICS Johnson/Evinrude Engine Adapter Harness (423-6349)
- Seachoice Boat Motors & Parts