Shop All Marine Pumps & Plumbing
Seachoice
In-Line Bilge Blower 4", 240 CFM, 4" Hose
Mfr # 41861
Zoro # G3140027
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 41861
- Zoro # G3140027
- Country of Origin Taiwan, Province of China
- Category Marine Pumps & Plumbing
Description
Spark proof. Blower meets or exceeds the following standards: ABYCH H-2, USCG 33 CFR Sections 183.410 and 183.425, ISO 8846 and 909, SAE J1171. Housing is molded, tough corrosion-proof ABS plastic. Rugged built-in mounting brackets for easy installation. Molded tabs on all hose flanges provide positive hose connections. Ignition protected. Spark proof. 18 gauge marine-grade tinned wire.4" Intake, 4" exhaust with remote bracket. 5-1/4" length. 4-7/8" mounted height. CFM 240 air movement. Ignition protected 12V DC. Use 4 Amp fuse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 93-98 Vw Golf/95-98 Golf Gti-Vr6 Cabin Filter, Cuk2882 (CUK2882)
- KOHLER Air Filter (24 083 03-S)
- PENTAGON Set of 4 Car Dollies - Heavy-Duty Under Vehicle Tire Skates, Moving Dollies with Wheels by Stalwart (83-DT5507)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-34FL)
- SEACHOICE 12V Water Pressure System, GPM: 2.9 @ 41 psi (17871)
- SEACHOICE Aluminum Anti-Siphon Valve 1/4" NPT Thread, 3/8' ID Hose Barb (20991)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEACHOICE Stainless Steel Waste Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32281)
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- SEACHOICE In-Line Bilge Blower 3", 170 CFM, 3" Hose (41871)
- JABSCO Impeller Removal Tool - 2-9/16" to 4-5/8" (65mm - 118mm) (50070-0200)
- Seachoice Marine Pumps & Plumbing