Shop All Marine Pumps & Plumbing
Seachoice
In-Line Bilge Blower 3", 170 CFM, 3" Hose
Mfr # 41871
Zoro # G3140429
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 41871
- Zoro # G3140429
- Country of Origin Taiwan, Province of China
- Category Marine Pumps & Plumbing
Description
Spark proof. Blower meets or exceeds the following standards: ABYCH H-2, USCG 33 CFR Sections 183.410 and 183.425, ISO 8846 and 909, SAE J1171. Housing is molded, tough corrosion-proof ABS plastic. Rugged built-in mounting brackets for easy installation. Molded tabs on all hose flanges provide positive hose connections. Ignition protected. Spark proof. 18 gauge marine-grade tinned wire.3" Intake, 3" exhaust with remote bracket. 5" length. 3-7/8" mounted height. CFM 170 air movement. Ignition protected 12V DC. Use 4 Amp fuse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 21045 (21045)
- TIGER TOOL Hd U-Joint Service Kit (20150)
- A & I PRODUCTS Arm; RH Outer Mirror, Telescoping 20" x11" x3" (A-AL77484)
- COATES HEATER Coates Heater 22003820 High Limit Temperature Switch (22003820)
- SEACHOICE 12V Water Pressure System, GPM: 2.9 @ 41 psi (17871)
- SEACHOICE 12V Wash Down System, GPM: 3.5 @ psi 70 (17861)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEACHOICE Stainless Steel Garboard Drain and Plug, 7/8" Dia. (18661)
- SEACHOICE PUMP BILGE 24""HAND (19151)
- SEACHOICE Pump Bilge-2000 Gph (19301)
- ATTWOOD MARINE Attwood Replacement Garboard Drain Plug Only 2-Pack (9842-3)
- Seachoice Marine Pumps & Plumbing